Piston seal 0820 PUR/O 75x59,5 L=6,3

  • ERIKS:12702287
Image 1
Image 2
Image 1
Image 2
Save to list

€29.70/ pieceexcl. VAT

€35.94incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.70

-

5+

€23.76

20.00%

10+

€19.31

35.00%

30+

€14.85

50.00%

50+

€13.37

55.00%

100+

€11.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
75 mm
Groove Diameter
59.5 mm
Groove Width
6.3 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
59.5 mm
D
75 mm
L
6.3 mm
O-ring seal
56,52x5,33
C
6 mm
r1
1.3 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s