Piston seal 0820 PUR/O 70x54,5 L=6,3

  • ERIKS:11298198
Image 1
Image 2
Image 1
Image 2
Save to list

€27.20/ pieceexcl. VAT

€32.91incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.20

-

5+

€21.76

20.00%

10+

€17.68

35.00%

30+

€13.60

50.00%

50+

€12.24

55.00%

100+

€10.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
70 mm
Groove Diameter
54.5 mm
Groove Width
6.3 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
54.5 mm
D
70 mm
L
6.3 mm
O-ring seal
53,34x5,33
C
6 mm
r1
1.3 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s