Piston seal 0820 PUR/O 65x54 L=4,2

  • ERIKS:14408785
Image 1
Image 2
Image 1
Image 2
Save to list

€26.90/ pieceexcl. VAT

€32.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.90

-

5+

€21.52

20.00%

10+

€17.49

35.00%

30+

€13.45

50.00%

50+

€12.11

55.00%

100+

€10.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
65 mm
Groove Diameter
54 mm
Groove Width
4.2 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
54 mm
D
65 mm
L
4.2 mm
O-ring seal
52,39x3,53
C
4.5 mm
r1
1 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s