Piston seal 0820 PUR/O 60x49 L=4,2

  • ERIKS:11222518
Image 1
Image 2
Image 1
Image 2
Save to list

€24.40/ pieceexcl. VAT

€29.52incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.40

-

5+

€19.52

20.00%

10+

€15.86

35.00%

30+

€12.20

50.00%

50+

€10.98

55.00%

100+

€9.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
60 mm
Groove Diameter
49 mm
Groove Width
4.2 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
49 mm
D
60 mm
L
4.2 mm
O-ring seal
47,63x3,53
C
4.5 mm
r1
1 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s