Piston seal 0820 PUR/O 52x36,5 L=6,3

  • ERIKS:14409123
Image 1
Image 2
Image 1
Image 2
Save to list

€18.50/ pieceexcl. VAT

€22.39incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.50

-

5+

€14.80

20.00%

10+

€12.03

35.00%

30+

€9.25

50.00%

50+

€8.32

55.00%

100+

€7.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
52 mm
Groove Diameter
36.5 mm
Groove Width
6.3 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
36.5 mm
D
52 mm
L
6.3 mm
O-ring seal
34,29x5,33
C
6 mm
r1
1.3 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s