Piston seal 0820 PUR/O 32x21 L=4,2

  • ERIKS:14408781
Image 1
Image 2
Image 1
Image 2
Save to list

€11.90/ pieceexcl. VAT

€14.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.90

-

5+

€9.52

20.00%

10+

€7.74

35.00%

30+

€5.95

50.00%

50+

€5.36

55.00%

100+

€4.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
32 mm
Groove Diameter
21 mm
Groove Width
4.2 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
21 mm
D
32 mm
L
4.2 mm
O-ring seal
20,22x3x53
C
4.5 mm
r1
1 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s