Piston seal 0820 PUR/O 25x17,5 L=3,2

  • ERIKS:12961730
Image 1
Image 2
Image 1
Image 2
Save to list

€10.50/ pieceexcl. VAT

€12.71incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.50

-

5+

€8.40

20.00%

10+

€6.83

35.00%

30+

€5.25

50.00%

50+

€4.72

55.00%

100+

€4.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
25 mm
Groove Diameter
17.5 mm
Groove Width
3.2 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
17.5 mm
D
25 mm
L
3.2 mm
O-ring seal
17,13x2,62
C
3 mm
r1
0.6 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s