Piston seal 0820 PUR/O 250x229 L=8,1

  • ERIKS:14409137
Image 1
Image 2
Image 1
Image 2
Save to list

€160.50/ pieceexcl. VAT

€194.21incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€160.50

-

5+

€128.40

20.00%

10+

€104.33

35.00%

30+

€80.25

50.00%

50+

€72.22

55.00%

100+

€64.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
250 mm
Groove Diameter
229 mm
Groove Width
8.1 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
229 mm
D
250 mm
L
8.1 mm
O-ring seal
227,97x6,99
C
8 mm
r1
1.8 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s