Piston seal 0820 PUR/O 150x129 L=8,1

  • ERIKS:14409133
Image 1
Image 2
Image 1
Image 2
Save to list

€73.00/ pieceexcl. VAT

€88.33incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€73.00

-

5+

€58.40

20.00%

10+

€47.45

35.00%

30+

€36.50

50.00%

50+

€32.85

55.00%

100+

€29.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
150 mm
Groove Diameter
129 mm
Groove Width
8.1 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
129 mm
D
150 mm
L
8.1 mm
O-ring seal
126,37x6,99
C
8 mm
r1
1.8 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s