Piston seal 0820 PUR/O 140x119 L=8,1

  • ERIKS:14409132
Image 1
Image 2
Image 1
Image 2
Save to list

€65.90/ pieceexcl. VAT

€79.74incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€65.90

-

5+

€52.72

20.00%

10+

€42.84

35.00%

30+

€32.95

50.00%

50+

€29.66

55.00%

100+

€26.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
140 mm
Groove Diameter
119 mm
Groove Width
8.1 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
119 mm
D
140 mm
L
8.1 mm
O-ring seal
116,84x6,99
C
8 mm
r1
1.8 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s