Piston seal 0820 PUR/O 130x114,5 L=6,3

  • ERIKS:14409130
Image 1
Image 2
Image 1
Image 2
Save to list

€62.80/ pieceexcl. VAT

€75.99incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€62.80

-

5+

€50.24

20.00%

10+

€40.82

35.00%

30+

€31.40

50.00%

50+

€28.26

55.00%

100+

€25.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820 PUR/O
Bore diameter
130 mm
Groove Diameter
114.5 mm
Groove Width
6.3 mm
Material seal
PUR
Material energizer
NBR
Temperature range
from -30 to 100 °C
d
114.5 mm
D
130 mm
L
6.3 mm
O-ring seal
110,49x5,33
C
6 mm
r1
1.3 mm
Principle of operation
Double acting
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s