



€55.80/ pieceexcl. VAT
€67.52incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.80 | - |
5+ | €44.64 | 20.00% |
10+ | €36.27 | 35.00% |
30+ | €27.90 | 50.00% |
50+ | €25.11 | 55.00% |
100+ | €22.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 PUR/O |
Bore diameter | 125 mm |
Groove Diameter | 104 mm |
Groove Width | 8.1 mm |
Material seal | PUR |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
d | 104 mm |
D | 125 mm |
L | 8.1 mm |
O-ring seal | 102x6,99 |
C | 8 mm |
r1 | 1.8 mm |
Principle of operation | Double acting |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |