



€43.60/ pieceexcl. VAT
€52.76incl. VAT
12 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.60 | - |
5+ | €34.88 | 20.00% |
10+ | €28.34 | 35.00% |
30+ | €21.80 | 50.00% |
50+ | €19.62 | 55.00% |
100+ | €17.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 PUR/O |
Bore diameter | 100 mm |
Groove Diameter | 84.5 mm |
Groove Width | 6.3 mm |
Material seal | PUR |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
d | 84.5 mm |
D | 100 mm |
L | 6.3 mm |
O-ring seal | 81,92x5,33 |
C | 6 mm |
r1 | 1.3 mm |
Principle of operation | Double acting |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |