Piston seal 0820 PTFE ER39/NBR 75x64 L=4,2

  • ERIKS:10020154
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0820 is a two piece double acting piston seal which consists of one special mixture PTFE profile ring and an o-ring as energizing element.
Save to list
Not available in webshop
Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0820
Bore diameter
75 mm
Groove Diameter
64 mm
Groove Width
4.2 mm
Material seal
PTFE
Compound
ER39
Material energizer
NBR
Temperature range
from -30 to 105 °C
d
64 mm
D
75 mm
L
4.2 mm
O-ring seal
63,09x3,53
C
6 mm
r1
1 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
15 m/s