





Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 |
Bore diameter | 70 mm |
Groove Diameter | 54.5 mm |
Groove Width | 6.3 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 54.5 mm |
D | 70 mm |
L | 6.3 mm |
O-ring seal | 53,34x5,33 |
C | 8 mm |
r1 | 1.3 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |