





€21.20/ pieceexcl. VAT
€25.65incl. VAT
15 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.20 | - |
5+ | €16.96 | 20.00% |
10+ | €13.78 | 35.00% |
30+ | €10.60 | 50.00% |
50+ | €9.54 | 55.00% |
100+ | €8.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 |
Bore diameter | 40 mm |
Groove Diameter | 32.5 mm |
Groove Width | 3.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 32.5 mm |
D | 40 mm |
L | 3.2 mm |
O-ring seal | 31,42x2,62 |
C | 4.5 mm |
r1 | 0.6 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |