





€11.10/ pieceexcl. VAT
€13.43incl. VAT
38 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.10 | - |
5+ | €8.88 | 20.00% |
10+ | €7.22 | 35.00% |
30+ | €5.55 | 50.00% |
50+ | €5.00 | 55.00% |
100+ | €4.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 |
Bore diameter | 18 mm |
Groove Diameter | 13.1 mm |
Groove Width | 2.2 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 13.1 mm |
D | 18 mm |
L | 2.2 mm |
O-ring seal | 12,42x1,78 |
C | 3 mm |
r1 | 0.6 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |