





€121.50/ pieceexcl. VAT
€147.01incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €121.50 | - |
5+ | €97.20 | 20.00% |
10+ | €78.97 | 35.00% |
30+ | €60.75 | 50.00% |
50+ | €54.68 | 55.00% |
100+ | €48.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 |
Bore diameter | 180 mm |
Groove Diameter | 159 mm |
Groove Width | 8.1 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 159 mm |
D | 180 mm |
L | 8.1 mm |
O-ring seal | 158,12x6,99 |
C | 10.5 mm |
r1 | 1.8 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |