





€79.20/ pieceexcl. VAT
€95.83incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €79.20 | - |
5+ | €63.36 | 20.00% |
10+ | €51.48 | 35.00% |
30+ | €39.60 | 50.00% |
50+ | €35.64 | 55.00% |
100+ | €31.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 |
Bore diameter | 130 mm |
Groove Diameter | 114.5 mm |
Groove Width | 6.3 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 114.5 mm |
D | 130 mm |
L | 6.3 mm |
O-ring seal | 113,67x5,33 |
C | 8 mm |
r1 | 1.3 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |