





€70.80/ pieceexcl. VAT
€85.67incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.80 | - |
5+ | €56.64 | 20.00% |
10+ | €46.02 | 35.00% |
30+ | €35.40 | 50.00% |
50+ | €31.86 | 55.00% |
100+ | €28.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0820 |
Bore diameter | 120 mm |
Groove Diameter | 104.5 mm |
Groove Width | 6.3 mm |
Material seal | PTFE |
Compound | ER39 |
Material energizer | NBR |
Temperature range | from -30 to 105 °C |
d | 104.5 mm |
D | 120 mm |
L | 6.3 mm |
O-ring seal | 100,97x5,33 |
C | 8 mm |
r1 | 1.3 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 15 m/s |