



€17.90/ pieceexcl. VAT
€21.66incl. VAT
28 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.90 | - |
5+ | €14.32 | 20.00% |
10+ | €11.64 | 35.00% |
30+ | €8.95 | 50.00% |
50+ | €8.06 | 55.00% |
100+ | €7.16 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0410 |
Bore diameter | 35 mm |
Groove Diameter | 27.5 mm |
Groove Width | 3.8 mm |
Material seal | PTFE |
Compound | ER81 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 160 bar |
Maximum Speed | 5 m/s |