



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0410 |
Bore diameter | 32 mm |
Groove Diameter | 24.5 mm |
Groove Width | 3.8 mm |
Material seal | PTFE |
Compound | ER81 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 160 bar |
Maximum Speed | 5 m/s |