
€41.10/ pieceexcl. VAT
€49.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Threaded nipple |
Material | Cast iron |
Surface protection | Galvanized |
Nominal inner diameter | 1" |
Connection | External thread (BSPP) |
Connection 2 | Metric |
F | 12 mm |
L | 23 mm |