
€20.68/ meterexcl. VAT
€25.02incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 017 |
Material | PE-100 |
Outer pipe diameter | 110 mm |
Wall thickness | 10 mm |
Pressure rating | SDR 11 |
Pressure rating product | SDR 11 |
Length | 5 m |
Diffusion-tight | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |
On roll | No |
Wall roughness | 0.02 mm |
Expansion coefficient | 0.2 mm/(m.K) |