
€28.70/ meterexcl. VAT
€34.73incl. VAT
Sold per: 5Min. order: 5
20 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC-U |
Outer pipe diameter | 63 mm |
Wall thickness | 4.7 mm |
Pressure rating | PN16 |
Pressure rating product | PN4 to PN25 |
Length | 5 m |
Diffusion-tight | No |
Pipe colour | Bright |
On roll | No |