
€11.34/ meterexcl. VAT
€13.72incl. VAT
25 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PVC-U |
Outer pipe diameter | 40 mm |
Wall thickness | 3 mm |
Pressure rating | PN16 |
Pressure rating product | PN4 to PN25 |
Length | 5 m |
Diffusion-tight | No |
Pipe colour | Bright |
On roll | No |