Pipe nipple steel black type 23, length=300mm, male thread BSPT 1.1/2"

  • ERIKS:11305027
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Cast iron
Type
23
Connection termination
Outer thread gas cylindrical (BSPP)
Connection termination size
1.1/2"
Connection termination 2
Outer thread gas cylindrical (BSPP)
Connection termination size 2
1.1/2"