Pipe nipple steel black type 23, length=200mm, male thread BSPT 3/4"

  • ERIKS:11305075
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Cast iron
Type
23
Connection termination
Outer thread gas cylindrical (BSPP)
Connection termination size
3/4"
Connection termination 2
Outer thread gas cylindrical (BSPP)
Connection termination size 2
3/4"