Pipe nipple steel black type 23, length=150mm, male thread BSPT 2"

  • ERIKS:11305063
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Cast iron
Type
23
Connection termination
Outer thread gas cylindrical (BSPP)
Connection termination size
2"
Connection termination 2
Outer thread gas cylindrical (BSPP)
Connection termination size 2
2"