Pipe nipple galvanized steel type 23, length=60mm, male thread BSPT 1"

  • ERIKS:11878644
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Cast iron
Surface protection
Hot dip galvanized
Type
23
Connection termination
Outer thread gas cylindrical (BSPP)
Connection termination size
1"
Connection termination 2
Outer thread gas cylindrical (BSPP)
Connection termination size 2
1"