Pipe nipple galvanized steel type 23, length=200mm, male thread BSPT 2.1/2"

  • ERIKS:11878683
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Cast iron
Surface protection
Hot dip galvanized
Type
23
Connection termination
Outer thread gas cylindrical (BSPP)
Connection termination size
2.1/2"
Connection termination 2
Outer thread gas cylindrical (BSPP)
Connection termination size 2
2.1/2"