



€8.58/ pieceexcl. VAT
€10.38incl. VAT
54 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | 23 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 1" |