



€5.79/ pieceexcl. VAT
€7.01incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | 23 |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 3/8" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 3/8" |