Pipe coupling Series: SnapClamp Repair coupling Stainless steel/EPDM 112mm-117mm Length: 152mm

  • ERIKS:11230640
Image 1
Save to list

€43.44/ pieceexcl. VAT

€52.56incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SnapClamp
Shape
Repair coupling
Housing material
Stainless steel
Material quality
1.4301
External tube diameter of connection
112 mm
External tube diameter of connection 2
117 mm
Sleeve material
EPDM
Number of scale units
1
Length
152 mm