Pipe coupling Series: RS-2 Repair coupling Stainless steel/NBR 112mm-134mm Length: 200mm

  • ERIKS:10043124
Image 1
Save to list

€119.20/ pieceexcl. VAT

€144.23incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
RS-2
Shape
Repair coupling
Housing material
Stainless steel
Material quality
1.4301
External tube diameter of connection
112 mm
External tube diameter of connection 2
134 mm
Sleeve material
NBR
Number of scale units
2
Length
200 mm