
€99.20/ pieceexcl. VAT
€120.03incl. VAT
25 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | RS-1 |
Shape | Repair coupling |
Housing material | Stainless steel |
Material quality | 1.4301 |
External tube diameter of connection | 88 mm |
Sleeve material | NBR |
Number of scale units | 1 |
Length | 200 mm |