Pipe coupling Series: RS-1 Repair coupling Stainless steel/NBR 140mm Length: 200mm

  • ERIKS:10043120
Image 1
Single-piece flexible stainless steel repair clamp equipped with a full NBR seal, for a quick, easy and permanent repair of corroded or damaged pipes both above as well as below ground.
Suitable for repairing various types of pressure pipes and suitable for a variety of media.
Save to list

€126.00/ pieceexcl. VAT

€152.46incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
RS-1
Shape
Repair coupling
Housing material
Stainless steel
Material quality
1.4301
External tube diameter of connection
140 mm
Sleeve material
NBR
Number of scale units
1
Length
200 mm