
€119.20/ pieceexcl. VAT
€144.23incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | RS-1 |
Shape | Repair coupling |
Housing material | Stainless steel |
Material quality | 1.4301 |
External tube diameter of connection | 120 mm |
Sleeve material | NBR |
Number of scale units | 1 |
Length | 200 mm |