



€154.70/ pieceexcl. VAT
€187.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Non-Magnetic |
Type | Screwdriver |
Blade length | 150 mm |
Antimagnetic | Yes |
Total length | 150 mm |
Material | Titanium |
Weight | 70 g |
Blade length | 4.33 in |
Total length | 5.91 in |
Blade material | Titanium |
Model | Screwdriver Philips Non-Magnetic Titanium PH-2 |
Size | PH-2 |