PET plastic tape 2000m breaking load: approx. 4000N

  • ERIKS:12327817
  • Manufacturer:4030198304020
Image 1
Plastic tape strapping set, PET-plastic tape, green, imprinted• High tensile strength and low stretch Matching tape for dispenser cart Ø 406 mm. Tape core Ø 406 mm. Polyester tapes have properties and values that are comparable with steel packing tape (high strength and low stretch).
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Length
2500 m
Width
16 mm
Max. tensile load
4,000