Pedal bin, white, 90l

  • ERIKS:12969635
  • Manufacturer:8713631058136
Image 1
Industrial step-on dustbin, white

•    Complies with HACCP guidelines
Fire resistant, sturdy step-on dustbin for professional and industrial usage Equipped with dampening lid, feet and bag holder     •    Technical data
Volume: 45 l to 152 l

Save to list

€255.17/ pieceexcl. VAT

€308.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Volume
90 l
Height
770 mm
Colour
White
Width
440 mm
Depth
440 mm