
€13.15/ pieceexcl. VAT
€15.92incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Thread size metric (M..) | 16 |
Head form | Cheese head |
Pitch thread | 25 |
Wrench width | 10 |
Head height | 14 mm |
Screwing system | Internal hexagon |
Surface protection | Untreated |
Material quality | 12.9 (steel) |