
€4.54/ pieceexcl. VAT
€5.50incl. VAT
Sold per: 25Min. order: 25
25 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Thread size metric (M..) | 10 |
Head form | Cheese head |
Pitch thread | 175 |
Wrench width | 6 |
Head height | 8 mm |
Screwing system | Internal hexagon |
Surface protection | Untreated |
Material quality | 12.9 (steel) |