Paper packing tape K61, 50mx50mm, brown

  • ERIKS:12970685
  • Manufacturer:4026359003703
Image 1
Paper packing tape

•    Paper packing tape with rubber glue
Application: Sealing boxes, general packing.
Save to list

€5.54/ pieceexcl. VAT

€6.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
50 mm
Length
50 m
Thickness
11 mm
Colour
Brown