Panorama traffic mirror, 60cm

  • ERIKS:12971010
  • Manufacturer:4053569073301
Image 1
Panorama traffic mirror

•    Optimal view – on the road and company premises
the fluorescent reflective tape reduces the risk of accidents especially in bad weather and darkness.
The 180 degree wide angle provides for added security.
•Robust and durable
made of indestructible, 6 mm thick, UV-resistant polycarbonate.
•Scope of delivery
stable 4-point ball joint mount for fastening.


* Recommended guide values

Save to list

€886.38/ pieceexcl. VAT

€1,072.52incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Diameter
600 mm
Sight distance
15–22 m
Weight
9 kg
Shape
Round