
€0.61/ pieceexcl. VAT
€0.74incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Head form | Pan head |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 38 mm |
Thread cross-section (ST..) | 5.5 |
Head diameter | 10.4 mm |
Head height | 3.9 mm |
Screwing system | One way |