
€1.51/ pieceexcl. VAT
€1.82incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Head form | Pan head |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Thread size metric (M..) | 8 |
Length | 50 mm |
Head diameter | 13 mm |
Head height | 4.8 mm |
Screwing system | One way |