
€0.41/ pieceexcl. VAT
€0.49incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Head form | Pan head |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Thread size metric (M..) | 5 |
Length | 25 mm |
Head diameter | 9.17 mm |
Head height | 3.5 mm |
Screwing system | One way |