Pan head security screws oneway drive,metric thread M5x10 RVS A2 /100

  • ERIKS:24041288
  • Manufacturer:4043377132505
Image 1
Save to list

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Head form
Pan head
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Thread size metric (M..)
5
Length
10 mm
Head diameter
9.17 mm
Head height
3.5 mm
Screwing system
One way