Packing tape F290 polypropylene w. natural rubber adhesive 50mmx66m brown

  • ERIKS:11599620
  • Manufacturer:4026359033748
Image 1
PP packing tape with natural rubber adhesive

Design: BOPP foil, coated with a natural rubber adhesive on one side, can be unrolled quietly. Temperature resistance from –30 °C to +70 °C.

Application: Packing tape.

Save to list

€4.35/ rollexcl. VAT

€5.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
50 mm
Length
66 m
Thickness
6 mm
Colour
Light Brown